Shop LYLE

Plastic Ppe Danger Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English

  • Mfr # LCU4-0660-NP_10X7
  • Zoro # G9498119

product price: 
$
5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Danger
Legend
Wear protective safety equipment when handling caustic
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0660-NP_10X7
Zoro #
G9498119
UPC #
-
Country of Origin
United States
Item
Plastic Ppe Danger Sign
Header
Danger
Legend
Wear protective safety equipment when handling caustic
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Plastic
Language
English
Shape
Rectangle
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Mirror Print
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
165 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Sign Legend Style
Text
State Specific Sign
No
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Sign Header Style
Text
Sign Legend
Wear Protective Safety Equipment When Handling Caustic
Corrosion Resistant
Yes
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
Sign Format
Traditional OSHA
Material Properties
Flexible
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Plastic Ppe Danger Sign
Shell Material
Plastic
Traction Material
Plastic

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Plastic Ppe Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Protective Safety Equipment When Handling Caustic, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products