Plastic Restricted Area Warning Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle
Mfr # LCU6-0043-NP_14X10
Zoro # G9500036
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Header
Warning
Legend
Restricted Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCU6-0043-NP_14X10
Zoro #
G9500036
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in
Description
Plastic Restricted Area Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Restricted Area, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.