Zoro Homepage

Plastic Safety Sign, 10"x7", U7-1221-NP_10X7

  • Mfr # U7-1221-NP_10X7

  • Zoro # G4704920


product price: $5.39
/ea

Key Features

Header
Safety First
Legend
No Open Toe Shoes, Flip Flops, Or Sandals Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1221-NP_10X7
Zoro #
G4704920
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Safety First
Legend
No Open Toe Shoes, Flip Flops, Or Sandals Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Green
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
Material Properties
Flexible
Metal Detectable
No
Sign Header
Safety First
Write on Surface
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Sign Legend
No Open Toe Shoes, Flip Flops, Or Sandals Beyond This Point
Sign Header Background Color
Green
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Glow In The Dark
No
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Open Toe Shoes, Flip Flops, Or Sandals Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.