Zoro Homepage

Plastic Safety Sign, 10"x7", U7-1268-NP_10X7

  • Mfr # U7-1268-NP_10X7

  • Zoro # G4704485


product price: $5.39
/ea

Key Features

Header
Safety First
Legend
Wear Face Shield When Using Grinder
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1268-NP_10X7
Zoro #
G4704485
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Safety First
Legend
Wear Face Shield When Using Grinder
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Header Legend Color
White
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Green
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Mirror Print
No
Sign Header Style
Text
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Sign Mounting Location
Wall
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Sign Header
Safety First
Outdoor Life Expectancy
1 to 3 yr
Abrasion Resistant
No
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Anti-Slip Surface
No
Material Properties
Flexible
Graffiti Resistant
Yes
Sign Legend
Wear Face Shield When Using Grinder
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Green
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Chemical Resistant
No
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Face Shield When Using Grinder, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.