Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Safety Sign, 14"x10", U7-1271-NP_14X10

  • Mfr # U7-1271-NP_14X10

  • Zoro # G4704458


product price: $6.69
/ea

Key Features

Header
Safety First
Legend
Wear Face Shields, Rubber Gloves And Aprons When Working With Acids
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1271-NP_14X10
Zoro #
G4704458
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Safety First
Legend
Wear Face Shields, Rubber Gloves And Aprons When Working With Acids
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Header Background Color
Green
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Style
Text
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Sign Legend
Wear Face Shields, Rubber Gloves And Aprons When Working With Acids
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Sign Format
Traditional OSHA
Sign Header Text Color
White
Mirror Print
No
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
No
Material Properties
Flexible
Write on Surface
No
Sign Header Background Color
Green
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Chemical Resistant
No
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header
Safety First
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Text
Sign Header Style
Text
Mounting Pattern
4 Corner
Glow In The Dark
No
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Face Shields, Rubber Gloves And Aprons When Working With Acids, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.