Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Safety Sign, 14"x10", U7-1272-NP_14X10

  • Mfr # U7-1272-NP_14X10

  • Zoro # G4704430


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Header
Safety First
Legend
Wear Goggles
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1272-NP_14X10
Zoro #
G4704430
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Safety First
Legend
Wear Goggles
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Green
Legend Style
Text
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Background Color
Green
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Sign Header Text Color
White
ANSI 969 Compliant
No
Sign Header
Safety First
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Sign Header Style
Text
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
State Specific Sign
No
Sign Legend
Wear Goggles
Number of Printed Sides
1
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Write on Surface
No
Sign Legend Style
Text
Abrasion Resistant
No
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Goggles, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.