Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Safety Sign, 14"x10", U7-1278-NP_14X10

  • Mfr # U7-1278-NP_14X10

  • Zoro # G4704379


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Header
Safety First
Legend
You Must Wear Eye Protection When Using Power Tools
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1278-NP_14X10
Zoro #
G4704379
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Safety First
Legend
You Must Wear Eye Protection When Using Power Tools
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Green
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Style
Text
Sign Legend Text Color
Black
Sign Header
Safety First
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Sign Header Background Color
Green
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Flexible
Glow In The Dark
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
ANSI 969 Compliant
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Sign Legend
You Must Wear Eye Protection When Using Power Tools
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend You Must Wear Eye Protection When Using Power Tools, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.