Plastic Smoking Area Notice Sign, 10" H, 14 in W, Plastic, Horizontal Rectangle, LCU5-0081-NP_14X10

  • Mfr # LCU5-0081-NP_14X10

  • Zoro # G8867008


product price:  $6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

Header
Notice
Legend
Smoking Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0081-NP_14X10
Zoro #
G8867008
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Smoking Area Notice Sign
Header
Notice
Legend
Smoking Area
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Blue
Legend Style
Text
Header Legend Color
White
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Write on Surface
No
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Abrasion Resistant
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Sign Legend Style
Text
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Sign Header Text Color
White
Sign Header
Notice
Number of Printed Sides
1
Metal Detectable
No
Sign Header Style
Text
Sign Header Background Color
Blue
Sign Legend
Smoking Area
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
165 Degrees F
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Plastic Smoking Area Notice Sign

Description

Plastic Smoking Area Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Smoking Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products