Shop LYLE

Plastic Smoking Area Notice Sign, 10" H, 14 in W, Plastic, Horizontal Rectangle, LCU5-0152-NP_14X10

  • Mfr # LCU5-0152-NP_14X10
  • Zoro # G8867638

product price: 
$
6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
Notice
Legend
Smoking Permitted In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0152-NP_14X10
Zoro #
G8867638
UPC #
-
Country of Origin
United States
Item
Plastic Smoking Area Notice Sign
Header
Notice
Legend
Smoking Permitted In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Legend Color
White
Header Background Color
Blue
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Sign Legend Style
Text
Mirror Print
No
Corrosion Resistant
Yes
Abrasion Resistant
No
Write on Surface
No
Sign Header
Notice
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Sign Header Background Color
Blue
Maximum Service Temperature
165 Degrees F
Glow In The Dark
No
State Specific Sign
No
Sign Legend Background Color
White
Metal Detectable
No
Sign Header Style
Text
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Sign Legend
Smoking Permitted In This Area
Sign Format
ANSI/OSHA Format
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 3 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Protective Coating
Clear Liquid Laminate

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Plastic Smoking Area Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Smoking Permitted In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.