Shop LYLE

Plastic Smoking Area Notice Sign, 7" H, 10" W, Plastic, Vertical Rectangle, LCU5-0141-NP_10X7

  • Mfr # LCU5-0141-NP_10X7
  • Zoro # G8867531

product price: 
$
5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Header
Notice
Legend
Smoking Allowed In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0141-NP_10X7
Zoro #
G8867531
UPC #
-
Country of Origin
United States
Item
Plastic Smoking Area Notice Sign
Header
Notice
Legend
Smoking Allowed In This Area
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Header Background Color
Blue
Header Legend Color
White
Sign Legend Text Color
Black
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Anti-Slip Surface
No
Sign Header Style
Text
Sign Header
Notice
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
165 Degrees F
Sign Mounting Location
Wall
Sign Legend Style
Text
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 3 yr
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Sign Legend
Smoking Allowed In This Area
Abrasion Resistant
No
Mirror Print
No
Mounting Pattern
4 Corner
State Specific Sign
No
Number of Printed Sides
1
Sign Header Text Color
White
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Product Type
Plastic Smoking Area Notice Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Description

Plastic Smoking Area Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Smoking Allowed In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.