Zoro Homepage

Plastic Spill Control Danger Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English

  • Mfr # LCU4-0279-NP_10X7

  • Zoro # G9491170


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Danger
Legend
Spill Cleanup In Progress Stay Clear
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0279-NP_10X7
Zoro #
G9491170
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Spill Control Danger Sign
Header
Danger
Legend
Spill Cleanup In Progress Stay Clear
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Background Color
Black, Red
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Sign Legend Text Color
Black
Number of Printed Sides
1
Mounting Pattern
4 Corner
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Graffiti Resistant
Yes
Abrasion Resistant
No
Sign Legend
Spill Cleanup In Progress Stay Clear
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Service Temperature
165 Degrees F
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Sign Legend Background Color
White
Sign Header Text Color
White
Glow In The Dark
No
Anti-Slip Surface
No
Sign Header
Danger
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Sign Header Style
Text
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Wall Mount Sign

Description

Plastic Spill Control Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Spill Cleanup In Progress Stay Clear, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products