Zoro Homepage

Plastic Steps Danger Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English

  • Mfr # LCU4-0382-NP_10X7

  • Zoro # G9492625


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Header
Danger
Legend
Watch Your Step
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0382-NP_10X7
Zoro #
G9492625
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Steps Danger Sign
Header
Danger
Legend
Watch Your Step
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Black, Red
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
White
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Anti-Slip Surface
No
Sign Header Style
Text
Number of Printed Sides
1
Write on Surface
No
Mirror Print
No
Sign Legend Style
Text
Sign Header Text Color
White
Sign Legend Background Color
White
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Sign Legend
Watch Your Step
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
165 Degrees F
Mounting Pattern
4 Corner
Sign Header
Danger
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-90 Degrees F
Corrosion Resistant
Yes
Graffiti Resistant
Yes
State Specific Sign
No
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Product Type
Plastic Steps Danger Sign

Description

Plastic Steps Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Your Step, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products