Shop LYLE

Plastic Steps Warning Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, LCU6-0088-NP_14X10

  • Mfr # LCU6-0088-NP_14X10
  • Zoro # G9500550

product price: 
$
6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Warning
Legend
Watch Your Step
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU6-0088-NP_14X10
Zoro #
G9500550
UPC #
-
Country of Origin
United States
Item
Plastic Steps Warning Sign
Header
Warning
Legend
Watch Your Step
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Header Background Color
Orange
OSHA Compliant
Yes
Header Legend Color
Black
Sign Legend Text Color
Black
Number of Printed Sides
1
Mirror Print
No
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Sign Legend
Watch Your Step
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Legend Style
Text
Sign Header Background Color
Orange
Maximum Service Temperature
165 Degrees F
Sign Header Text Color
Black
Glow In The Dark
No
Sign Header
Warning
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Legend Background Color
Orange
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Abrasion Resistant
No
Graffiti Resistant
Yes
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Product Type
Plastic Steps Warning Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Plastic Steps Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Your Step, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.