Shop LYLE

Plastic Steps Warning Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU6-0072-NP_10X7

  • Mfr # LCU6-0072-NP_10X7
  • Zoro # G9500331

product price: 
$
5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Warning
Legend
Step Up
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU6-0072-NP_10X7
Zoro #
G9500331
UPC #
-
Country of Origin
United States
Item
Plastic Steps Warning Sign
Header
Warning
Legend
Step Up
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2339
Header Legend Color
Black
Legend Style
Text
Header Background Color
Orange
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Maximum Service Temperature
165 Degrees F
Minimum Service Temperature
-90 Degrees F
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2339
Graffiti Resistant
Yes
Metal Detectable
No
Sign Legend Background Color
Orange
Sign Legend
Step Up
Anti-Slip Surface
No
Sign Header Background Color
Orange
Write on Surface
No
Mounting Pattern
4 Corner
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Sign Format
Traditional OSHA
Abrasion Resistant
No
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
Black
State Specific Sign
No
Sign Header
Warning
ANSI 969 Compliant
No
Sign Header Style
Text
Number of Printed Sides
1
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Plastic Steps Warning Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Plastic Steps Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Step Up, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.