Shop LYLE

Plastic Traffic Safety Notice Sign10 in H14 in WHorizontal Rectangle, LCU5-0216-NP_14X10

  • Mfr # LCU5-0216-NP_14X10
  • Zoro # G8868399

product price: 
$
6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Notice
Legend
This Vehicle Stops At All Railroad Crossings
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0216-NP_14X10
Zoro #
G8868399
UPC #
-
Country of Origin
United States
Item
Plastic Traffic Safety Notice Sign
Header
Notice
Legend
This Vehicle Stops At All Railroad Crossings
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Blue
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Header Text Color
White
ANSI 969 Compliant
No
Sign Legend Background Color
White
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
State Specific Sign
No
Sign Header
Notice
Number of Printed Sides
1
Metal Detectable
No
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Blue
Mounting Pattern
4 Corner
Maximum Service Temperature
165 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
Sign Header Style
Text
Sign Legend
This Vehicle Stops At All Railroad Crossings
Anti-Slip Surface
No
Mirror Print
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Minimum Service Temperature
-90 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Plastic Traffic Safety Notice Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Description

Plastic Traffic Safety Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Vehicle Stops At All Railroad Crossings, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.