Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Visitors Notice Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English

  • Mfr # LCU5-0243-NP_14X10

  • Zoro # G8868548


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Header
Notice
Legend
Visitors Must Wear Eye Protection Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0243-NP_14X10
Zoro #
G8868548
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Visitors Notice Sign
Header
Notice
Legend
Visitors Must Wear Eye Protection Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Blue
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black
Sign Header Style
Text
Sign Header Text Color
White
Abrasion Resistant
No
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Maximum Service Temperature
165 Degrees F
Sign Header Background Color
Blue
Corrosion Resistant
Yes
Sign Header
Notice
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
Sign Legend
Visitors Must Wear Eye Protection Beyond This Point
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Sign Format
ANSI/OSHA Format
Sign Legend Style
Text
Glow In The Dark
No
Anti-Slip Surface
No
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Plastic Visitors Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Visitors Must Wear Eye Protection Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.