Zoro Homepage

Plastic Visitors Notice Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English

  • Mfr # LCU5-0243-NP_10X7

  • Zoro # G8868478


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Header
Notice
Legend
Visitors Must Wear Eye Protection Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0243-NP_10X7
Zoro #
G8868478
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Plastic Visitors Notice Sign
Header
Notice
Legend
Visitors Must Wear Eye Protection Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Header Background Color
Blue
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Text
Mounting Pattern
4 Corner
Sign Header Text Color
White
Anti-Slip Surface
No
Maximum Service Temperature
165 Degrees F
Number of Printed Sides
1
Mirror Print
No
State Specific Sign
No
Sign Legend
Visitors Must Wear Eye Protection Beyond This Point
Sign Header Background Color
Blue
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Write on Surface
No
Sign Format
ANSI/OSHA Format
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Metal Detectable
No
Minimum Service Temperature
-90 Degrees F
Glow In The Dark
No
Sign Header
Notice
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft

Description

Plastic Visitors Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Visitors Must Wear Eye Protection Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.