Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Warning Sign, 4 Holes, 10"x7", U1-1077-NP_10X7

  • Mfr # U1-1077-NP_10X7

  • Zoro # G4720305


product price: $4.99
/ea

Key Features

Header
Warning
Legend
Arc Flash And Shock Hazard Appropriate PPE And Tools Required When Working On This Equipment.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1077-NP_10X7
Zoro #
G4720305
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
Arc Flash And Shock Hazard Appropriate PPE And Tools Required When Working On This Equipment.
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Orange
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Header Text Color
Black
Mounting Pattern
4 Corner
Abrasion Resistant
No
Material Properties
Flexible
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Wall
Sign Legend
Arc Flash And Shock Hazard. Appropriate PPE And Tools Required When Working On This Equipment.
Corrosion Resistant
Yes
Anti-Slip Surface
No
Chemical Resistant
No
Metal Detectable
No
Sign Header Background Color
Orange
Sign Legend Style
Symbol and Text
State Specific Sign
No
Sign Header
Warning
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
ANSI 969 Compliant
No
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Outdoor Life Expectancy
1 to 3 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Sign Legend Background Color
Orange
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Arc Flash And Shock Hazard. Appropriate PPE And Tools Required When Working On This Equipment., Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.