Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Warning Sign, 4 Holes, 10"x7", U1-1092-NP_10X7

  • Mfr # U1-1092-NP_10X7

  • Zoro # G4720287


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Warning
Legend
Arc Flash And Shock Hazard Appropriate PPE Required ___ Flash Hazard Boundary ___ Cal/Cm2 Flash Hazard At 18 Inches
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1092-NP_10X7
Zoro #
G4720287
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
Arc Flash And Shock Hazard Appropriate PPE Required ___ Flash Hazard Boundary ___ Cal/Cm2 Flash Hazard At 18 Inches
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Orange, Yellow
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Sign Header Background Color
Orange
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Glow In The Dark
No
Sign Header Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Text
Abrasion Resistant
No
Material Properties
Flexible
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
Arc Flash And Shock Hazard Appropriate PPE Required ___ Flash Hazard Boundary ___ Cal/Cm2 Flash Hazard At 18 Inches
Anti-Slip Surface
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
State Specific Sign
No
Sign Legend Background Color
Orange
Sign Header
Warning
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Write on Surface
No
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Arc Flash And Shock Hazard Appropriate PPE Required ___ Flash Hazard Boundary ___ Cal/Cm2 Flash Hazard At 18 Inches, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.