Shop LYLE

Plastic Warning Sign, 4 Holes, 10"x7", U1-1093-NP_10X7

  • Mfr # U1-1093-NP_10X7
  • Zoro # G4720278

product price: 
$
6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Header
Warning
Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulation
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U1-1093-NP_10X7
Zoro #
G4720278
UPC #
-
Country of Origin
United States
Item
Warning Sign
Header
Warning
Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulation
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Orange
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Sign Legend
Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches Osha-Nec Regulation
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
Orange
Corrosion Resistant
Yes
Sign Header Text Color
Black
Sign Format
Traditional OSHA
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Header
Warning
Write on Surface
No
Glow In The Dark
No
Abrasion Resistant
No
Mirror Print
No
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Graffiti Resistant
Yes
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Orange
Metal Detectable
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Product Type
Warning Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches Osha-Nec Regulation, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.