Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Warning Sign, 4 Holes, 10"x7", U6-1259-NP_10X7

  • Mfr # U6-1259-NP_10X7

  • Zoro # G4720180


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Warning
Legend
Underground Cable Call Before Digging ___-___-___
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1259-NP_10X7
Zoro #
G4720180
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Security Sign
Header
Warning
Legend
Underground Cable Call Before Digging ___-___-___
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Orange
Header Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Average Outdoor Durability
1 to 3 yr
Sign Format
Traditional OSHA
Sign Legend Background Color
Orange
Graffiti Resistant
Yes
Material Properties
Flexible
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Liquid Laminate
Mounting Pattern
No Mounting Holes
Sign Header
Warning
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Sign Header Background Color
Orange
Sign Legend Style
Text
State Specific Sign
No
Number of Printed Sides
1
Abrasion Resistant
No
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Material Special Properties
Write-On Surface
Sign Header Style
Text
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
Black
Write on Surface
Yes
Mirror Print
No
Sign Legend
Underground Cable Call Before Digging ___-___-___
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Product Type
Security Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Underground Cable Call Before Digging ___-___-___, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.