Plastic Warning Sign, 4 Holes, 10"x7", U6-1271-NP_10X7

  • Mfr # U6-1271-NP_10X7

  • Zoro # G4720235


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Header
Warning
Legend
Water & Electric Buried Below
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1271-NP_10X7
Zoro #
G4720235
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Security Sign
Header
Warning
Legend
Water & Electric Buried Below
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Orange
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, OSHA 1910.145
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Legend
Water & Electric Buried Below
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Metal Detectable
No
Sign Header Style
Text
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Sign Header
Warning
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Sign Header Text Color
Black
Sign Legend Style
Text
Sign Header Background Color
Orange
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
Anti-Slip Surface
No
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
State Specific Sign
No
ANSI 969 Compliant
No
Sign Legend Background Color
Orange
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Abrasion Resistant
No

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Water & Electric Buried Below, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.