Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Warning Sign, 4 Holes, 10"x7", U6-1274-NP_10X7

  • Mfr # U6-1274-NP_10X7

  • Zoro # G4720241


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Warning
Legend
Wear Protective Equipment In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1274-NP_10X7
Zoro #
G4720241
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Security Sign
Header
Warning
Legend
Wear Protective Equipment In This Area
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Header Background Color
Orange
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
Black
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
Yes
Material Properties
Flexible
Metal Detectable
No
Sign Legend Background Color
Orange
State Specific Sign
No
Sign Legend
Wear Protective Equipment In This Area
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Sign Legend Style
Text
ANSI 969 Compliant
No
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Header Background Color
Orange
Sign Format
Traditional OSHA
Chemical Resistant
No
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Sign Header
Warning
Sign Header Text Color
Black
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Product Type
Security Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Protective Equipment In This Area, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.