Plastic Warning Sign, 4 Holes, 14"x10", U1-1077-NP_14X10

  • Mfr # U1-1077-NP_14X10

  • Zoro # G4708658


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Header
Warning
Legend
Arc Flash And Shock Hazard Appropriate PPE And Tools Required When Working On This Equipment.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1077-NP_14X10
Zoro #
G4708658
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
Arc Flash And Shock Hazard Appropriate PPE And Tools Required When Working On This Equipment.
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
Header Background Color
Orange
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Sign Header
Warning
Sign Header Text Color
Black
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
State Specific Sign
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
Orange
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Orange
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Metal Detectable
No
Mirror Print
No
Abrasion Resistant
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
Sign Legend
Arc Flash And Shock Hazard. Appropriate PPE And Tools Required When Working On This Equipment.
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Material Properties
Flexible
ANSI 969 Compliant
No
Glow In The Dark
No
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Arc Flash And Shock Hazard. Appropriate PPE And Tools Required When Working On This Equipment., Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.