Zoro Homepage

Plastic Warning Sign, 4 Holes, 14"x10"

  • Mfr # U6-1056-NP_14X10

  • Zoro # G4707687


product price: $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Header
Warning
Legend
Do Not Enter
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1056-NP_14X10
Zoro #
G4707687
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Entrance Sign
Header
Warning
Legend
Do Not Enter
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Legend Color
Black
Sign Legend Color
Black
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Orange
OSHA Compliant
Yes
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Warning
Sign Header Background Color
Orange
Sign Legend Background Color
Orange
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Number of Printed Sides
1
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Do Not Enter
Outdoor Life Expectancy
1 to 3 yr
Sign Header Text Color
Black
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
State Specific Sign
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Mirror Print
No
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Sign Legend Style
Text
Graffiti Resistant
Yes
Material Properties
Flexible
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Product Type
Warning Sign

Description

Entrance Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.