Plastic Warning Sign, 4 Holes, 14"x10", U6-1119-NP_14X10

  • Mfr # U6-1119-NP_14X10

  • Zoro # G4707921


product price: $5.25
/ea

Key Features

Header
Warning
Legend
High Voltage
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1119-NP_14X10
Zoro #
G4707921
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Warning Sign
Header
Warning
Legend
High Voltage
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Header Legend Color
Black
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Orange
Legend Style
Text
Sign Legend Text Color
Black
Abrasion Resistant
No
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Mirror Print
No
Sign Format
Traditional OSHA
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Orange
Sign Legend
High Voltage
State Specific Sign
No
Write on Surface
No
Number of Printed Sides
1
Sign Header Style
Text
Sign Header Text Color
Black
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Anti-Slip Surface
No
Chemical Resistant
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Orange
Sign Header
Warning
Maximum Viewing Distance - Favorable Conditions
40 ft
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Style
Text
Product Type
Security Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.