Plastic Warning Sign, 4 Holes, 14"x10", U6-1217-NP_14X10

  • Mfr # U6-1217-NP_14X10

  • Zoro # G4708326


product price: $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Header
Warning
Legend
Risk of Electrical Shock From Energy Stored In Capacitors Entry Prohibited For 5 Minutes After Shutdown of Equipment
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1217-NP_14X10
Zoro #
G4708326
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Security Sign
Header
Warning
Legend
Risk of Electrical Shock From Energy Stored In Capacitors Entry Prohibited For 5 Minutes After Shutdown of Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Orange
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Mirror Print
No
Sign Legend Background Color
Orange
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Sign Header Style
Text
Chemical Resistant
No
Write on Surface
No
State Specific Sign
No
Sign Header
Warning
Outdoor Life Expectancy
1 to 3 yr
Abrasion Resistant
No
Sign Legend
Risk Of Electrical Shock From Energy Stored In Capacitors Entry Prohibited For 5 Minutes After Shutdown Of Equipment
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Material Properties
Flexible
Sign Header Background Color
Orange
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Number of Printed Sides
1
Glow In The Dark
No
Anti-Slip Surface
No
Sign Header Text Color
Black
Product Type
Security Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Risk Of Electrical Shock From Energy Stored In Capacitors Entry Prohibited For 5 Minutes After Shutdown Of Equipment, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.