Please Do Not Place Your Trash or Pet Waste Into This Dumpster, 10 x 14, Sheeting, U5-1449-RD_14X10

  • Mfr # U5-1449-RD_14X10

  • Zoro # G2758808


product price:  $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Legend
Please Do Not Place Your Trash or Pet Waste Into This Dumpster
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1449-RD_14X10
Zoro #
G2758808
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Please Do Not Place Your Trash or Pet Waste Into This Dumpster
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
OSHA Compliant
Yes
Material
Vinyl
Header
Notice
ANSI Compliant
Yes
Language
English
Background Color
White
Header Background Color
Blue
Legend/Background Color
Black and Blue/White
Sign Background Color
White
Printed Language
English
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Color
Black
Subject Matter
Cleaning and Maintenance
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Material Properties
Flexible
Outdoor Life Expectancy
1 to 2 yr
Includes Mounting Hardware
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
State Specific Sign
No
Sign Header
Notice
Sign Legend
Please Do Not Place Your Trash Or Pet Waste Into This Dumpster
Mirror Print
No
Sign Header Text Color
White
Sign Format
Traditional OSHA
Glow In The Dark
No
Sign Header Background Color
Blue
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Average Outdoor Durability
1 to 2 yr
Chemical Resistant
No
Sign Legend Background Color
White
Graffiti Resistant
Yes
Sign Legend Style
Text
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Sign Header Style
Text
Corrosion Resistant
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Please Do Not Place Your Trash Or Pet Waste Into This Dumpster, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.