Please Do Not Place Your Trash or Pet Waste Into This Dumpster, 5 x 7, Sheeting, U5-1449-RD_7X5

  • Mfr # U5-1449-RD_7X5

  • Zoro # G2758799


product price:  $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Legend
Please Do Not Place Your Trash or Pet Waste Into This Dumpster
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1449-RD_7X5
Zoro #
G2758799
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Please Do Not Place Your Trash or Pet Waste Into This Dumpster
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Header Legend Color
White
Header
Notice
Sign Background Color
White
Header Background Color
Blue
ANSI Compliant
Yes
Material
Vinyl
Background Color
White
Legend/Background Color
Black and Blue/White
Subject Matter
Cleaning and Maintenance
Printed Language
English
Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
OSHA Compliant
Yes
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Adhesive Style
Permanent
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Style
Text
Average Outdoor Durability
1 yr
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Sign Header Text Color
White
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Sign Legend Background Color
White
Mirror Print
No
Graffiti Resistant
Yes
Corrosion Resistant
No
Chemical Resistant
No
State Specific Sign
No
Material Properties
Flexible
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Header
Notice
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
Sign Legend
Please Do Not Place Your Trash Or Pet Waste Into This Dumpster

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Please Do Not Place Your Trash Or Pet Waste Into This Dumpster, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.