Please Do Not Place Your Trash or Pet Waste Into This Dumpster, 7 x 10, Aluminum, U5-1449-RA_10X7

  • Mfr # U5-1449-RA_10X7

  • Zoro # G2758826


product price:  $9.75
/ea

Key Features

Legend
Please Do Not Place Your Trash or Pet Waste Into This Dumpster
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1449-RA_10X7
Zoro #
G2758826
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Please Do Not Place Your Trash or Pet Waste Into This Dumpster
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Background Color
White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Background Color
Blue
Subject Matter
Cleaning and Maintenance
Legend Style
Text
Material
Aluminum
Printed Language
English
Sign Background Color
White
Legend/Background Color
Black and Blue/White
Language
English
Header Legend Color
White
Legend Color
Black
Header
Notice
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Header Text Color
White
Corrosion Resistant
Yes
Sign Legend Style
Text
Graffiti Resistant
Yes
Number of Printed Sides
1
Glow In The Dark
No
Sign Legend Background Color
White
Sign Header Style
Text
Chemical Resistant
No
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Sign Legend
Please Do Not Place Your Trash Or Pet Waste Into This Dumpster
Anti-Slip Surface
No
Sign Header
Notice
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Maximum Service Temperature
170 Degrees F
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Material Properties
Rigid
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Please Do Not Place Your Trash Or Pet Waste Into This Dumpster, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.