Please Do Not Place Your Trash Or Pet Waste Into This Dumpster, 7 x 10, Plastic, U5-1449-NP_10X7

  • Mfr # U5-1449-NP_10X7

  • Zoro # G4722265


product price:  $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Legend
Please Do Not Place Your Trash Or Pet Waste Into This Dumpster
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1449-NP_10X7
Zoro #
G4722265
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Legend
Please Do Not Place Your Trash Or Pet Waste Into This Dumpster
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Sign Background Color
White
Header Background Color
Blue
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header
Notice
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
State Specific Sign
No
Sign Header Text Color
White
Sign Header Style
Text
Abrasion Resistant
No
Number of Printed Sides
1
Sign Legend Style
Text
Sign Header Background Color
Blue
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Legend
Please Do Not Place Your Trash Or Pet Waste Into This Dumpster
Mirror Print
No
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Sign Header
Notice
Corrosion Resistant
Yes
Sign Legend Background Color
White
Material Properties
Flexible
Chemical Resistant
No
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Please Do Not Place Your Trash Or Pet Waste Into This Dumpster, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.