Please Do Not Place Your Trash or Pet Waste Into This Dumpster, 7 x 10, Sheeting, U5-1449-RD_10X7

  • Mfr # U5-1449-RD_10X7

  • Zoro # G2758817


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Legend
Please Do Not Place Your Trash or Pet Waste Into This Dumpster
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1449-RD_10X7
Zoro #
G2758817
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Please Do Not Place Your Trash or Pet Waste Into This Dumpster
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Background Color
Blue
ANSI Compliant
Yes
OSHA Compliant
Yes
Language
English
Background Color
White
Header Legend Color
White
Legend Style
Text
Material
Vinyl
Header
Notice
Printed Language
English
Legend/Background Color
Black and Blue/White
Subject Matter
Cleaning and Maintenance
Sign Background Color
White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 2 yr
Adhesive Type
Acrylic
Adhesive Style
Permanent
Sign Legend
Please Do Not Place Your Trash Or Pet Waste Into This Dumpster
Sign Format
Traditional OSHA
Material Properties
Flexible
State Specific Sign
No
Corrosion Resistant
No
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
Sign Header Background Color
Blue
Chemical Resistant
No
Glow In The Dark
No
Sign Header
Notice
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 2 yr
Sign Header Style
Text
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Number of Printed Sides
1
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Text Color
White
ANSI 969 Compliant
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Please Do Not Place Your Trash Or Pet Waste Into This Dumpster, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.