Shop LYLE
See all product information
Create Account
Please Drive Slowly We Love Our Pets, 12x18, High Intensity Prismatic, White
- Mfr # G-4197-HI_12x18
- Zoro # G922949460
product price:Â
$
21.29
/ea
Key Features
Legend
Please Drive Slowly We Love Our Pets
Width
12 in
Height
18 in
Glow-in-the-Dark
No
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-4197-HI_12x18
- Zoro #
- G922949460
- UPC #
- -
- Country of Origin
- United States
- Legend
- Please Drive Slowly We Love Our Pets
- Retroreflective Grade
- High Intensity Prismatic
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Sign Mounting Style
- Post Mount
- Sign Material
- Aluminum
- Color
- White
Dimensions
- Width
- 12 in
- Height
- 18 in
- Thickness
- 0.063 in
- Length
- 0.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.