Shop LYLE
See all product information
Create Account
Please Keep Gate Closed, 18x18, High Intensity Prismatic, Dark Green
- Mfr # G-7315-HI_18x18
- Zoro # G922958974
product price:Â
$
38.29
/ea
Key Features
Legend
Please Keep Gate Closed
Sign Background Color
Dark Green
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-7315-HI_18x18
- Zoro #
- G922958974
- UPC #
- -
- Country of Origin
- United States
- Legend
- Please Keep Gate Closed
- Sign Background Color
- Dark Green
- Retroreflective Grade
- High Intensity Prismatic
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Sign Mounting Style
- Post Mount
- Sign Material
- Aluminum
Dimensions
- Thickness
- 0.080 in
- Width
- 18 in
- Height
- 18 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.