Please Recycle (w Sym & Down Arrow), 17 1/2 in W x 10 in H, Tri-Bend, Aluminum, LCTB-0003-GA_7x10

  • Mfr # LCTB-0003-GA_7x10

  • Zoro # G5161812


product price:  $18.89
/ea

Key Features

Legend
Please Recycle (w Sym & Down Arrow)
Sign Material
Aluminum
Height
10 in
Width
17 1/2 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCTB-0003-GA_7x10
Zoro #
G5161812
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
17 1/2 in
Thickness
0.04 in
Depth
6 in

Details

Item
Safety Sign
Legend
Please Recycle (w Sym & Down Arrow)
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Tri-Bend
Glow-in-the-Dark
Yes
Sign Background Color
White
Legend Style
Symbol and Text
ANSI Compliant
Yes
Printed Language
English
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z802
Legend Color
Black, Green
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Material Properties
Rigid
Sign Legend
Please Recycle
Anti-Slip Surface
No
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Chemical Resistant
No
Graffiti Resistant
No
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mounting Pattern
4 Flange
Maximum Viewing Distance - Favorable Conditions
15 ft
Glow In The Dark
Yes
Maximum Service Temperature
145 Degrees F
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Sign Header
No Header
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Mirror Print
No
Sign Mounting Location
Wall
Minimum Service Temperature
-20 Degrees F
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Protective Coating
Clear Film Laminate

Description

Safety Sign, Tri-Bend, Number of Printed Sides 1, English, Sign Legend Please Recycle, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.