Please Slow Down, 9x12, Non-Reflective, Yellow
- Mfr # G-17550-NC_9x12
- Zoro # G522946142
product price:Â
$
3.25
/ea
Sold in multiples of 3 for
$9.75
Key Features
Legend
Please Slow Down
Width
9 in
Height
12 in
Sign Material
Coroplast
Sign Mounting Style
Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-17550-NC_9x12
- Zoro #
- G522946142
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 9 in
- Height
- 12 in
- Thickness
- 4 mm
- Length
- 0.5 in
Details
- Legend
- Please Slow Down
- Sign Material
- Coroplast
- Sign Mounting Style
- Adhesive
- Retroreflective Grade
- Non-Reflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Color
- Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.