Poison Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0706-ND_7X5

  • Mfr # LCU4-0706-ND_7X5

  • Zoro # G9468125


product price:  $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Header
Danger
Legend
Poison Storage Area All Unauthorized Persons Keep Out Keep Doors Locked When Not In Use
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0706-ND_7X5
Zoro #
G9468125
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Poison Danger Label
Header
Danger
Legend
Poison Storage Area All Unauthorized Persons Keep Out Keep Doors Locked When Not In Use
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
White
Double-Sided
No
Header Background Color
Black, Red
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Adhesive Style
Permanent
Average Outdoor Durability
1 yr
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Abrasion Resistant
No
Corrosion Resistant
No
Write on Surface
No
Graffiti Resistant
No
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
Maximum Service Temperature
210 Degrees F
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Sign Legend Style
Text
Minimum Application Temperature
50 Degrees F
Sign Format
Traditional OSHA
Sign Header Style
Text
Metal Detectable
No
Sign Header Text Color
White
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Poison Storage Area All Unauthorized Persons Keep Out Keep Doors Locked When Not In Use
Sign Mounting Location
Wall
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Glow In The Dark
No
Adhesive Type
Acrylic
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Poison Danger Label

Description

Poison Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Poison Storage Area All Unauthorized Persons Keep Out Keep Doors Locked When Not In Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.