Poison Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0221-ND_10X7

  • Mfr # LCU4-0221-ND_10X7

  • Zoro # G8669127


product price:  $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Header
Danger
Legend
Poison
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0221-ND_10X7
Zoro #
G8669127
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Poison Danger Label
Header
Danger
Legend
Poison
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
Header Background Color
Black, Red
Header Legend Color
White
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Maximum Service Temperature
210 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
No
Sign Format
ANSI/OSHA Format
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Sign Legend Background Color
White
Minimum Application Temperature
50 Degrees F
Sign Header
Danger
Maximum Viewing Distance - Favorable Conditions
20 ft
State Specific Sign
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Abrasion Resistant
No
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Sign Legend
Poison
Adhesive Type
Acrylic
Anti-Slip Surface
No
Write on Surface
No
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Sign Header Style
Text
Metal Detectable
No
Mirror Print
No
Outdoor Life Expectancy
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Product Type
Poison Danger Label

Description

Poison Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Poison, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.