Poison Danger Reflective Label, 10 in H, 14 in W, English, LCU4-0221-RD_14X10

  • Mfr # LCU4-0221-RD_14X10

  • Zoro # G8669048


product price:  $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Header
Danger
Legend
Poison
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0221-RD_14X10
Zoro #
G8669048
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Poison Danger Reflective Label
Header
Danger
Legend
Poison
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Black, Red
Sign Legend Text Color
Black
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Sign Header Style
Text
Glow In The Dark
No
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mirror Print
No
Material Properties
Flexible
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Sign Legend
Poison
Average Outdoor Durability
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Adhesive Style
Permanent
Metal Detectable
No
ANSI 969 Compliant
No
Corrosion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
40 ft
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Product Type
Poison Danger Reflective Label

Description

Poison Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Poison, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products