Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poison Danger Reflective Label, 5 in H, 7 in W, Horizontal Rectangle, LCU4-0706-RD_7X5

  • Mfr # LCU4-0706-RD_7X5

  • Zoro # G9468186


product price: $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Header
Danger
Legend
Poison Storage Area All Unauthorized Persons Keep Out Keep Doors Locked When Not In Use
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0706-RD_7X5
Zoro #
G9468186
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Poison Danger Reflective Label
Header
Danger
Legend
Poison Storage Area All Unauthorized Persons Keep Out Keep Doors Locked When Not In Use
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Header Background Color
Black, Red
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Graffiti Resistant
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Sign Legend
Poison Storage Area All Unauthorized Persons Keep Out Keep Doors Locked When Not In Use
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Sign Header
Danger
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Average Outdoor Durability
1 yr
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Corrosion Resistant
No
Abrasion Resistant
No
Sign Legend Style
Text
Number of Printed Sides
1
Sign Header Style
Text
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Adhesive Style
Permanent
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Poison Danger Reflective Label

Description

Poison Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Poison Storage Area All Unauthorized Persons Keep Out Keep Doors Locked When Not In Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.