Poisonous Gas Danger Label, 10 in H, 14 in W, Polyester, Horizontal Rectangle, LCU4-0450-ND_14X10

  • Mfr # LCU4-0450-ND_14X10

  • Zoro # G9340591


product price:  $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Header
Danger
Legend
Poisonous Gas Storage
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0450-ND_14X10
Zoro #
G9340591
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Poisonous Gas Danger Label
Header
Danger
Legend
Poisonous Gas Storage
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Text
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Write on Surface
No
Maximum Service Temperature
210 Degrees F
State Specific Sign
No
Mirror Print
No
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Sign Legend
Poisonous Gas Storage
Average Outdoor Durability
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Sign Legend Style
Text
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
1 to 2 yr
Corrosion Resistant
No
Sign Header
Danger
Anti-Slip Surface
No
Sign Header Text Color
White
Sign Header Style
Text
Abrasion Resistant
No
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
Minimum Application Temperature
50 Degrees F

Description

Poisonous Gas Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Poisonous Gas Storage, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products