Poisonous Gas Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, LCU4-0450-ND_5X3.5

  • Mfr # LCU4-0450-ND_5X3.5

  • Zoro # G9340585


product price:  $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Header
Danger
Legend
Poisonous Gas Storage
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0450-ND_5X3.5
Zoro #
G9340585
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Poisonous Gas Danger Label
Header
Danger
Legend
Poisonous Gas Storage
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
Header Legend Color
White
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-58 Degrees to 194 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Graffiti Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Metal Detectable
No
Maximum Service Temperature
210 Degrees F
Sign Header
Danger
Number of Printed Sides
1
Abrasion Resistant
No
Sign Header Background Color
Black, Red, White
Corrosion Resistant
No
Material Properties
Flexible
Adhesive Style
Permanent
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Write on Surface
No
Average Outdoor Durability
1 yr
Sign Header Text Color
White
Anti-Slip Surface
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
50 Degrees F
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Type
Acrylic
Sign Legend
Poisonous Gas Storage
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Mirror Print
No

Description

Poisonous Gas Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Poisonous Gas Storage, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products