Poisonous Gas Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, LCU4-0450-ND_7X5

  • Mfr # LCU4-0450-ND_7X5

  • Zoro # G9340628


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Header
Danger
Legend
Poisonous Gas Storage
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0450-ND_7X5
Zoro #
G9340628
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Poisonous Gas Danger Label
Header
Danger
Legend
Poisonous Gas Storage
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Color
Black
Header Background Color
Black, Red
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Material Properties
Flexible
Mirror Print
No
Corrosion Resistant
No
Minimum Application Temperature
50 Degrees F
State Specific Sign
No
Maximum Service Temperature
210 Degrees F
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Sign Legend
Poisonous Gas Storage
Average Outdoor Durability
1 yr
Adhesive Style
Permanent
Sign Header
Danger
Write on Surface
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
ANSI 969 Compliant
No
Anti-Slip Surface
No
Metal Detectable
No
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Protective Coating
No Protective Coating
Sign Format
Traditional OSHA
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
15 ft
Adhesive Type
Acrylic
Graffiti Resistant
No
Sign Legend Background Color
White

Description

Poisonous Gas Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Poisonous Gas Storage, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.