Poisonous Gas Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, LCU4-0564-ND_7X5

  • Mfr # LCU4-0564-ND_7X5

  • Zoro # G9353106


product price:  $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Header
Danger
Legend
Keep Out Fumigating With Poisonous Gas
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0564-ND_7X5
Zoro #
G9353106
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Poisonous Gas Danger Label
Header
Danger
Legend
Keep Out Fumigating With Poisonous Gas
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Text
Header Background Color
Black, Red
Sign Legend Text Color
Black
Abrasion Resistant
No
Write on Surface
No
Protective Coating
No Protective Coating
Maximum Service Temperature
210 Degrees F
Anti-Slip Surface
No
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Legend
Keep Out Fumigating With Poisonous Gas
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Sign Legend Background Color
White
Metal Detectable
No
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Adhesive Style
Permanent
Sign Legend Style
Text
Minimum Application Temperature
50 Degrees F
Mirror Print
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
15 ft
Average Outdoor Durability
1 yr
Graffiti Resistant
No
Number of Printed Sides
1
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Sign Header
Danger
Sign Format
Traditional OSHA

Description

Poisonous Gas Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Out Fumigating With Poisonous Gas, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.