Poisonous Gas Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, LCU4-0564-ND_10X7

  • Mfr # LCU4-0564-ND_10X7

  • Zoro # G9353051


product price:  $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Header
Danger
Legend
Keep Out Fumigating With Poisonous Gas
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0564-ND_10X7
Zoro #
G9353051
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Poisonous Gas Danger Label
Header
Danger
Legend
Keep Out Fumigating With Poisonous Gas
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Text
Header Background Color
Black, Red
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Header
Danger
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Glow In The Dark
No
Average Outdoor Durability
1 to 2 yr
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
No
Minimum Application Temperature
50 Degrees F
Sign Legend Style
Text
Write on Surface
No
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Background Color
White
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Legend
Keep Out Fumigating With Poisonous Gas
Maximum Service Temperature
210 Degrees F
Sign Header Text Color
White
ANSI 969 Compliant
No
Mirror Print
No
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate

Description

Poisonous Gas Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Out Fumigating With Poisonous Gas, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.