Poisonous Gas Danger Reflective Label, 5 in H, 7 in W, English, LCU4-0450-RD_7X5

  • Mfr # LCU4-0450-RD_7X5

  • Zoro # G9340786


product price:  $3.59
/ea
Sold in multiples of 2 for $7.18

Key Features

Header
Danger
Legend
Poisonous Gas Storage
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0450-RD_7X5
Zoro #
G9340786
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Poisonous Gas Danger Reflective Label
Header
Danger
Legend
Poisonous Gas Storage
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
Header Legend Color
White
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Legend
Poisonous Gas Storage
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Black, Red, White
Metal Detectable
No
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
15 ft
Number of Printed Sides
1
Sign Header Style
Text
Glow In The Dark
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Header
Danger
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Average Outdoor Durability
1 yr
Mirror Print
No
Corrosion Resistant
No
Write on Surface
No
Abrasion Resistant
No
Sign Format
Traditional OSHA
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible

Description

Poisonous Gas Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Poisonous Gas Storage, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products