Poisonous Gas Danger Reflective Label, 7 in H, 10 in W, English, LCU4-0564-RD_10X7

  • Mfr # LCU4-0564-RD_10X7

  • Zoro # G9353167


product price:  $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Legend
Keep Out Fumigating With Poisonous Gas
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0564-RD_10X7
Zoro #
G9353167
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Poisonous Gas Danger Reflective Label
Header
Danger
Legend
Keep Out Fumigating With Poisonous Gas
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
White
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Glow In The Dark
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 2 yr
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Sign Legend
Keep Out Fumigating With Poisonous Gas
ANSI Standards
ANSI Z53.1-1967
Sign Header
Danger
Adhesive Type
Acrylic
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
1 to 2 yr
Sign Format
Traditional OSHA
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Metal Detectable
No
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Abrasion Resistant
No

Description

Poisonous Gas Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Out Fumigating With Poisonous Gas, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products