Pool Closed For The Season Trespassers Will Be Prosecuted, 10 in x 14 in, Plastic, U5-1459-NP_14X10
Mfr # U5-1459-NP_14X10
Zoro # G4710688
product price:Â $5.15
/ea
Sold in multiples of 2 for $10.30
Key Features
Legend
Pool Closed For The Season Trespassers Will Be Prosecuted
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
U5-1459-NP_14X10
Zoro #
G4710688
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pool Closed For The Season Trespassers Will Be Prosecuted, Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.