Pool Closed For The Season Trespassers Will Be Prosecuted, 7 in x 10 in, Plastic, U5-1459-NP_10X7

  • Mfr # U5-1459-NP_10X7

  • Zoro # G4722335


product price:  $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Legend
Pool Closed For The Season Trespassers Will Be Prosecuted
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1459-NP_10X7
Zoro #
G4722335
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Legend
Pool Closed For The Season Trespassers Will Be Prosecuted
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Blue
Header Legend Color
White
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Printed Language
English
Legend Style
Text
Header
Notice
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Chemical Resistant
No
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Sign Header
Notice
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Material Properties
Flexible
Sign Header Style
Text
Abrasion Resistant
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
Sign Header Text Color
White
Sign Legend
Pool Closed For The Season Trespassers Will Be Prosecuted
Corrosion Resistant
Yes
Anti-Slip Surface
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pool Closed For The Season Trespassers Will Be Prosecuted, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.