Pool Is Equipped with Handicap Lift See Pool Manager., 10 in x 14 in, Plastic, U5-1460-NP_14X10

  • Mfr # U5-1460-NP_14X10

  • Zoro # G4710697


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Legend
Pool Is Equipped With Handicap Lift See Pool Manager For Instructions Or Help
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1460-NP_14X10
Zoro #
G4710697
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Legend
Pool Is Equipped With Handicap Lift See Pool Manager For Instructions Or Help
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
Notice
Printed Language
English
Header Legend Color
White
Sign Background Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Blue
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Abrasion Resistant
No
Number of Printed Sides
1
Sign Legend Style
Text
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
Notice
Sign Header Background Color
Blue
Includes Mounting Hardware
No
Material Properties
Flexible
Chemical Resistant
No
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Graffiti Resistant
Yes
ANSI 969 Compliant
No
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Sign Header Text Color
White
Mirror Print
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Sign Legend
Pool Is Equipped With Handicap Lift See Pool Manager For Instructions Or Help

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pool Is Equipped With Handicap Lift See Pool Manager For Instructions Or Help, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.